Skip Content

Safety Fence, 4 ft. H, 100 ft. L, Orange close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Safety Fence, 4 ft. H, 100 ft. L, Orange

Price $71.80 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 33L954
  • Mfr. Model # 33L954
  • UNSPSC # 30152001
  • Catalog Page # 1416
  • Shipping Weight 8.0 lbs.
Country of Origin MexicoCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemSafety Fence
  • Mesh Size2 x 2-3/8"
  • Height4 ft.
  • Length100 ft.
  • Mesh ShapeSquare
  • ColorOrange
  • MaterialPolypropylene
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Safety and Warning Barrier Fencing
Reusable, lightweight fencing sets boundaries around work zones, construction sites, sporting events, and blowing sand, silt, or snow. Also effective for crowd control.

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
How does it attach to posts? Which is the better height choice? Also how far apart should the fence posts be?
11 months ago
by
Read all my Q&A
 
Please wait while more information about DaveE is loaded.
Additional information about DaveE could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
The fence post spacing is completely up to the individual user. You can fasten the fence by Wire or zip-tie.

Thank you for using Grainger Ask & Answer.
10 months ago
by
Read all my Q&A
 
Please wait while more information about Stix is loaded.
Additional information about Stix could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-04-26T19:38:49.003-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_33L954, prod, sort_default
1 of 1
  • 2015-04-26T19:38:49.005-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_33L954, prod, sort_default
1 of 1