Skip Content

Smoke Detector,Photoelectric,Hardwired close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Smoke Detector, Photoelectric, Hardwired

SYSTEM SENSOR

Price: $66.00 / each

Please sign in or register to access lists

  • Item # 20JZ01
  • Mfr. Model # 4WT-B
  • UNSPSC # 46191501
  • Catalog Page # N/A
  • Shipping Weight 0.5 lbs.
Country of Origin MexicoCountry of Origin is subject to change.

Technical Specs

  • ItemSmoke Detector
  • Detection MethodPhotoelectric
  • Interconnection CapabilityNo
  • Power SourceHardwired
  • Visual AlertRed LED
  • Diameter5-19/64"
  • Height2"
  • Digital ReadoutNo
  • Battery BackupNo
  • FeaturesRemovable Detector Cover and Chamber, Built-In Remote Maintenance Signaling, Drift Compensation and Smoothing Algorithms, Built-In Test Switch
  • Hush ButtonNo
  • Test ButtonYes
  • Locking PinNo
  • Operating Temp.32 Degrees to 120 Degrees F
  • StandardsUL, CSFM
  • Manufacturers Warranty Length3 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

None


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.