Skip Content

Timer, Outdoor Landscape, 120 V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Timer, Outdoor Landscape, 120 V

Price $50.20 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2YMV7
  • Mfr. Model # SA210
  • UNSPSC # 39121523
  • Catalog Page # 542
  • Shipping Weight 1.25 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Plug-In Timers
Compact timers plug into standard receptacle. Include manual On/Off override.
UL Listed and CSA Certified.

View More

Technical Specs

  • Item Plug In Timer
  • Digital/Mechanical Digital
  • Min. Time Setting 1 min.
  • Max. Time Setting 24 hr.
  • Max. On/Off Cycles 3
  • Voltage 120VAC
  • Watts 1000
  • Amps 15
  • HP @ 120V 1/4
  • Type of Switch Digital
  • Receptacles 3
  • Receptacle Type (2) 5-15R Timed(1) 5-15R Untimed
  • Color Black
  • Length 5-1/2"
  • Width 5-1/4"
  • Depth 1-3/4"
  • Style Plug-In
  • Battery Type (2) CR2032 Lithium
  • Features ZIP-SET(TM) One-Step(TM) Programming, Just Enter Area Code, Turns Lights ON at Sunset & Off at Countdown or Preset Time, 7-5-2 Settings for Full Week, Weekdays, and Weekends, Option to set with one of three on/off programs, Manual Daylight Savings, Random Feature, Battery Backup
  • Standards UL/CSA
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Customer Reviews


Rated 2 out of 5 by 1reviewer.
Rated 2 out of 5 by I've just received this timer so I can't speak to its working or durability, but I want to forewarn any potential purchasers --- the instructions are abominable! And quality control at assembly is apparently lacking as mine arrived with two screws that are meant to hold the batter compartment door in place COMPLETELY MISSING!For starters this has battery backup and comes with batteries installed thus the display is working. From this, I assumed I could proceed to programming the unit, before mounting it and connecting it inline to the pool pump I plan to use it for. WRONG.I tried and tried and tried to get it to program to no avail. None of the menus worked as they should.Then it occurred to me perhaps it has to be plugged in and voila! it worked. You'd think the instructions would start with PLUG THE UNIT INTO A POWER SUPPLY but NO!Another feature I don't care for is the ZIP timing where you can automatically set it to turn lights, etc off at a predetermined time after sunset. I don't plan to use that but the instructions are very unclear on how to avoid or override that feature.The clock comes pre-set to Eastern time and is supposed to be left that way. By entering your area code it allegedly will automatically adjust the time. I still have not got that to work, power or not. I gave up and set it to my local Central Time.Instructions for setting the time are also lacking and the system is a bit archaic. You can't simply change AM to PM, you have to push and hold the forward or reverse buttons to cycle the clock all the way around!And portions of the display I know will be difficult to read outdoors because they're difficult to read when I can hold the display right to my face.The unit may (or may not) work like a charm but I have doubts about its quality of assembly and the instructions should definitely be rewritten. April 3, 2013
  • 2016-04-27 T23:43:34.072-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_2YMV7, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.