Skip Content

Steel Service Body/Van Tool Box, Orange/Black, No Lid, 6.0 cu. ft. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Steel Service Body/Van Tool Box, Orange/Black, No Lid, 6.0 cu. ft.

Price $2,336.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 26X201
  • Mfr. Model # PRO343408
  • UNSPSC # 24112401
  • Catalog Page # 961
  • Shipping Weight 315.0 lbs.
Country of Origin Canada Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Service Body/Van Tool Box
  • Color Orange/Black
  • Lid Style No Lid
  • Overall Width 29-1/4"
  • Overall Depth 18"
  • Overall Height 34-3/8"
  • Storage Capacity 6.0 cu. ft.
  • Gauge 12
  • Mounting Style Bolt-On
  • Locking System Keyed
  • Latch Mechanism Rotating T-Handle
  • Includes Drawer Liners
  • Body Material Steel
  • Cover Material Steel
  • Lid Type No Lid
  • Features Swivel Drawers with No Bushing and Sliders, Fully-Welded
  • Lid Hinge No
  • Weather Resistant No
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.