Skip Content

Orange/Black Rolling Cabinet, Pro 30, Width: 32", Depth: 24-1/4", Height: 39-1/4" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Orange/Black Rolling Cabinet, Pro 30, Width: 32", Depth: 24-1/4", Height: 39-1/4"

Price $3,204.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 26X199
  • Mfr. Model # PRO303507
  • UNSPSC # 24102006
  • Catalog Page # 954
  • Shipping Weight 520.0 lbs.
Country of Origin Canada Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Rolling Cabinet
  • Series Pro 30
  • Width 32"
  • Depth 24-1/4"
  • Height 39-1/4"
  • Number of Drawers 7
  • Color Orange/Black
  • Drawer Capacity 150 to 400 lb.
  • Drawer Slides None
  • Storage Capacity 8710 cu. in.
  • Load Rating 4000 lb.
  • Caster Size 4"
  • Number of Shelves 0
  • Material Mild Steel
  • Gauge 14
  • Work Surface Material 1/4" Steel
  • Caster Wheel Material Rubber
  • Caster Type Locking
  • Locking System Tamper Proof Central Keyed Lock
  • Handles No
  • Configuration Central Bank: (2) 18-3/4" W x 24" D x 2" H, (2) 18-3/4" W x 24" D x 2-1/2" H, (2) 18-3/4" W x 24" D x 3-1/2" H, (1) 18-3/4" W x 24" D x 5-1/2" H
  • Finish Powder Coated Paint
  • Features Extra Heavy Duty 1/4" Table Top, Adjustable Legs for Uneven Floors, Foot Pedal to Lift Work Bench in to Moveable Mode, Greaseable Swivel Hinge Drawers, Greaseable Casters, Anti Skid Drawer Mats
  • Includes Drawer Liners
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.