Skip Content

Staples,Premium,3/8In Leg,PK2500 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Staples, Premium, 3/8In Leg, PK2500

Price $9.50 / pkg. of 2,500

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2VZG7
  • Mfr. Model # S7035550F
  • UNSPSC # 44122107
  • Catalog Page # 1927
  • Shipping Weight 0.27 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Staples
  • Staple Type Optima(TM) High Capacity
  • Crown 1/2"
  • Leg Length 3/8"
  • Sheet Capacity 70
  • Material Steel
  • Color Silver
  • For Use With No. S7087875 Stapler
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Rated 2.7 out of 5 by 3reviewers.
Rated 2 out of 5 by Refill staples don't fit These staples are supposed to fit our Optima staplers but they do not. An inch of staples must be snapped off for them to fil in the stapler. Disappointing from Swingline. December 2, 2013
Rated 5 out of 5 by Great product and great staplers We use these staples for our office paperwork and we also use Swingline staplers. I love the colored staplers. They look great October 9, 2013
Rated 1 out of 5 by These staples jam continuously Even changed out the stapler for another one and same problem. AVOID! October 1, 2013
  • 2016-04-27 T23:43:32.877-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_3, tr_3
  • loc_en_US, sid_2VZG7, prod, sort_default
1-3 of 3

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.