Skip Content

Staples,ChiselPtCart,1/4 In Leg,PK5000 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Staples, ChiselPtCart, 1/4 In Leg, PK5000

Price $23.05 / pkg. of 5,000

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1UEB2
  • Mfr. Model # S7050050B
  • UNSPSC # 44122107
  • Catalog Page # 1927
  • Shipping Weight 0.38 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Staples
  • Staple Type Chisel Point Cartridge
  • Crown 1/2"
  • Leg Length 1/4"
  • Sheet Capacity 30
  • Material Steel
  • Color Silver
  • For Use With No. 69001 Stapler
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Rated 1 out of 5 by 3reviewers.
Rated 1 out of 5 by CAUSES FREQUENT JAMS THE QUALITY OF SWINGLINE CARTRIDGE STAPLES HAS DECLINED TO THE POINT THAT THEY ARE RENDERING THE AUTOMATIC STAPLERS USELESS. ----- THE WIRE GAUGE THAT IS NOW USED TO MAKE THE STAPLES IS TOO THIN FOR THE STRIKER PLATE ON THE STAPLER TO HIT IT PROPERLY EACH TIME WHICH RESULTS IN FREQUENT JAMS. EACH TIME IT JAMS TIME IS LOST FROM WORK WHILE YOU FISH OUT THE JAM. January 6, 2016
Rated 1 out of 5 by New Cartridges do not work in 520e Consistent jamming, the stapler no longer can staple. January 15, 2015
Rated 1 out of 5 by This product is unusable We have had numerous staplers for the above product. For the first 3-4 years we seldom had an issue. When we did, we would call customer service and they would handle the problem. NOW, we have had the same issue numerous times over the last two years and have finally given up. The stapler keeps malfunctioning (jamming constantly). We have found that it is not a problem with the stapler but with the staple cartridge itself. When this began, customer service sent a new batch of cartridges which worked great, but upon going back to the ones we had already, the problem reappeared. Now it seems that 9 out of 10 cartridges have issues and we counted ourselves lucky if we had 1 that seemed to work. We have gone to a different cartridge stapler by another manufacturer and have had no issues. We really liked the stapler, but were unable to deal with all the jams. May 28, 2013
  • 2016-02-08 T19:58:22.678-06:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_3, tr_3
  • loc_en_US, sid_1UEB2, prod, sort_default
1-3 of 3

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.