Skip Content

Pouch Laminating Machine,22-2/5 In. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Pouch Laminating Machine, 22-2/5 In.

Price $631.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 24Y153
  • Mfr. Model # 1703078
  • UNSPSC # 44102801
  • Catalog Page # 1950
  • Shipping Weight 12.65 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Pouch Laminating Machine
  • Lamination Hot
  • Length 22-2/5"
  • Width 7-3/5"
  • Height 5-1/5"
  • Speed 47 in./min.
  • Max. Document Width 12"
  • Thickness 1.5 to 10 mil.
  • Warm-Up Time 1 min.
  • Voltage 120
  • For Use With 3, 5, 7 and 10 mil Thermal Pouches (w/o Carrier) and 1.5 mil (w/ Carrier)
  • Includes Laminator for Large Office/Print Shop, Auto Pouch-Thickness Detector, Auto Jam Recovery, Interactive LCD Screen Guides, and Limited 1-Year Warranty
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Search Terms

Customer Reviews


Rated 4 out of 5 by 1reviewer.
Rated 4 out of 5 Great Laminator with a few issues I've been working with my 5100L laminator now for about 5 months and it still does a decent job for the amount of pouches I put through it (about 150 a month). The things I like are it laminates quickly, the job counter is very useful, it has an easy to use control interface, and it looks very cool. The things I don't like are it's lamination quality with thicker pouches (7mil and above) especially with 10mil where the lamination quality is downright poor sometimes. I mostly use 3mil pouches so it's not a huge deal but it's something to note. Also the heat-up time is a joke. If you laminate directly after the machine is ready (which is USUALLY longer than 2 minutes) the quality is horrible at any pouch size and MUCH better if you let the machine warm for about 7-10 minutes. Overall, the 5100L has done a decent job. I'd recommend it with the caveats I mentioned above. September 5, 2013
  • 2015-09-08T19:45:39.142-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_24Y153, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.