Skip Content

Small office Paper Shredder, Micro-Cut Cut Style, Security Level 5 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Small office Paper Shredder, Micro-Cut Cut Style, Security Level 5

Price $855.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 24Y128
  • Mfr. Model # 1758496D
  • UNSPSC # 44101603
  • Catalog Page # N/A
  • Shipping Weight 42.13 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Paper Shredder
  • Classification Small office
  • Cut Style Micro-Cut
  • Shred Size 5/64" x 5/8""
  • Shredding Capacity 12 Sheets
  • Security Level 5
  • Wastebasket Capacity 8 gal.
  • Throat Width 9"
  • Amperage Draw 5.0
  • Shreds Paper, Staples, Paper Clips, Credit Cards
  • Color Gray
  • Overall Dimensions 22 x 13 x 17"
  • Green Environmental Attribute Product Contributes to Reducing Energy Consumption
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

  • This item is restricted for international sale.


Shredders are engineered for departmental and shared workspace use. Small Office shredders have an average run time of 20 to 45 min. Automatic reverse.

Alternate Products

Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.