Skip Content

Paper Shredder,Cross-Cut,200 Sheets close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Paper Shredder, Cross-Cut, 200 Sheets

Price $1,230.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 24Y113
  • Mfr. Model # 1757573
  • UNSPSC # 44101603
  • Catalog Page # N/A
  • Shipping Weight 42.85 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemPaper Shredder
  • ClassificationSmall office
  • Cut StyleCross-Cut
  • Shred Size3/16" x 1-1/2"
  • Shredding Capacity200 Sheets
  • Security Level4
  • Wastebasket Capacity9 gal.
  • Throat Width9"
  • Amperage Draw1.48
  • ShredsPaper, CDs, Credit Cards, Paper Clips, Staples
  • ColorBlack
  • Overall Dimensions24-4/5 x 18 x 22-3/5"
  • Green Environmental AttributeProduct Contributes to Reducing Energy Consumption
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

  • This item is restricted for international sale.

Details

Cross-Cut cutting style 9" Throat width 120V
Hands-free shredding means no more standing and feeding paper into the shredder. Just stack, shut, and walk away.

Alternate Products

Alternate Search Terms


Rated 4.8 out of 5 by 4reviewers.
Rated 5 out of 5 by Product is worth the price I shopped and compared this product to others and read many reviews.I was pleased with the results. My old shredder needed replacing after 11 years and I wanted something that would protect me against Identity theft. It shreds credit cards and cd/dvd's and I like that it can shred up to 175 pages at a time hands free. I very pleased with its capabilities and use. February 4, 2014
Rated 5 out of 5 by What a time saver! I strongly recommend this shredder I have been using the Swingline Stack and Shred 175X shredder for a few weeks now and it is fantastic! The best part is that we can load documents and let them shred by themselves. In the past, one of our admin staff would spend hours each week shredding documents. With the auto feed shredding she can now spend time on more important tasks! I strongly recommend this shredder November 4, 2013
Rated 4 out of 5 by This product looks extremely easy to use. I think this product would a great asset to any home or business office. September 17, 2013
Rated 5 out of 5 by Love it. Great Price. I did some comparison shopping and found this one to be right up my alley in terms of price, compared to the other sites. We use it in for our home business. It's quiet compared with other brands. My wife loves it, and it keeps our private material private. June 3, 2013
  • 2015-07-04T20:10:33.193-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_4, tr_4
  • loc_en_US, sid_24Y113, prod, sort_default
1-4 of 4

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.