Skip Content

Heat Laminating Pouches,11-1/2x9in,PK100 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Heat Laminating Pouches, 11-1/2x9in, PK100

Price $66.20 / pkg. of 100

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1UEL2
  • Mfr. Model # 3745022B
  • UNSPSC # 44102002
  • Catalog Page # 2156
  • Shipping Weight 2.93 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemLaminating Pouches
  • TypeLetter
  • Length11-1/2"
  • Width9"
  • FinishGloss
  • Thickness3 mil
  • Melting Temperature Range250 Degrees F
  • For Use WithMfr No. 1702760, 1702780, 1702790
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms


Rated 5 out of 5 by 2reviewers.
Rated 5 out of 5 by Very useable product In my position I use this product to protect many presentation and hand out items. I like the fact that I can use the letter size for several items then cut them to the correct dimension knowing that the seal will not separate. June 6, 2013
Rated 5 out of 5 by This product does what it's suppose to do! GBC HeatSeal UltraClear thermal laminating pouches are used often in our office and they actually do what they are suppose to do. When you cut them to size, they don't open up. They stay sealed. May 28, 2013
  • 2015-06-01T20:12:42.208-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_2, tr_2
  • loc_en_US, sid_1UEL2, prod, sort_default
1-2 of 2

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.