Skip Content

Electric Stapler,1/4 to 1-1/2 In.,Silver close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Electric Stapler, 1/4 to 1-1/2 In., Silver

Price $171.75 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 24Y083
  • Mfr. Model # S7048209A
  • UNSPSC # 44121615
  • Catalog Page # 2134
  • Shipping Weight 5.1 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemElectric Stapler
  • Sheet Capacity45
  • Throat Depth1/4 to 1-1/2"
  • ColorSilver
  • Length16"
  • Width6-1/2"
  • Height8"
  • Staple Capacity210
  • Voltage120
  • Cord Length6 ft.
  • MaterialMetal/Plastic
  • FeaturesLow-Staple Warning, Staple-Alignment Led Lights, Staple Storage Drawer, and Manual or Automatic Operation
  • LoadingFront
  • For Use WithOptima(TM) Premium Staples
  • IncludesLimited 5-year Warranty
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Search Terms


Rated 3.8 out of 5 by 51reviewers.
Rated 2 out of 5 by Dissapointed I have had this product for only 7 months and it already broke. It came defective to begin with because the light would blink constantly, even when it had staples. February 17, 2015
Rated 5 out of 5 by So easy to use My son had this stapler for a small magazine he published biweekly and I would help him by stapling it together. It was so nice using this stapler. It almost did it by itself. So easy to use and my hands didn't hurt after. I love this stapler. February 14, 2015
Rated 1 out of 5 by Quit working after 2 months I have only had this stapler for about 2 months and it will not staple anymore. I have tried it on the auto and the manual setting and neither one will work. It worked fine yesterday, and then when I tried to use it this morning, it doesn't work at all. I use the Swingline standard staples and even cleared them out this morning and tried putting a new row of staples in, and that didn't help either. The light is on like always, so that tells me it is getting power, it just doesn't staple. Checked the trigger mechanism and it seems to be moving just fine.Terrible product!!! November 26, 2014
Rated 1 out of 5 by Terrible This stapler jams all the time. The first time I had to send it back under warranty they did fix it but I had to have no stapler in my office until they sent it back. Now the stapler is jamming again, gripping the paper and will not release it. It is under warranty but I will have to be without a stapler again. I think I will shop around for another brand this time. October 28, 2014
Rated 2 out of 5 by Faulty Product I received my new stapler and carefully read the instructions. I plugged it in, loaded it up with staples, and the light which is supposed to indicate that the stapler is low on staples or has a jam has been flashing ever since. I've removed the staples, switched to a different brand of staples, unplugged and re-plugged the stapler, and still the light flashes. It is supposed to stay on when it is in normal mode and only flash when it is about to run out of staples. July 31, 2014
Rated 4 out of 5 by Staples Stick I received this stapler as a gift. As for the regular job of stapling, this thing can staple through 40 pagers with no problems. The only complaint that I have is that the staple sticks to the top. It doesn't do any damage to the paper. June 4, 2014
Rated 5 out of 5 by awesome product We have 5 of these in our office and use them daily for over a year now and they work great. I don't know what I would do without them now! June 4, 2014
Rated 2 out of 5 by Disappointed... We used a Swingline Electr. stapler for over 15 years before it gave up the ghost. Was disappointed to find this Optima 45 is plastic. It definitely does not staple up to 45 sheets of paper. We use very thin recycled paper, yet it jams repeatedly throughout the day. Personally, I question whether it is the stapler's problem or merely that Swingline S.F. 4 Premium Staples, which are recommended, are merely made with thinner wire than in days gone by. Certainly do remember that when our first stapler was new, it used the same size staple but staples were made of a heavier wire & there was never a jam. February 21, 2014
  • 2015-03-27T19:41:58.844-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co-hasreviews, tv_51, tr_51
  • loc_en_US, sid_24Y083, prod, sort_default
2 3next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.