Skip Content

First Aid Kit,Bulk,Yellow,62 Pcs,50 Ppl close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

First Aid Kit, Bulk, Yellow, 62 Pcs, 50 Ppl

Price $397.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 3PAJ7
  • Mfr. Model # 68WP3
  • UNSPSC # 42172001
  • Catalog Page # N/A
  • Shipping Weight 1.35 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item First Aid Kit
  • Mount Type Portable
  • Kit Type Bulk
  • Number of Components 62
  • People Served 50
  • Case Material Plastic
  • Color Yellow
  • Waterproof Yes
  • Height 10-1/2"
  • Width 15"
  • Depth 4"
  • Color Code No
  • Includes (12) Burn Gel, (20) Iodine Wipes, (2) Tape Rolls, (2) Tri-Bandages, (20) Antiseptic Wipes, (2) Cold Packs, (42) Assorted Bandages, (1) Rescue Blanket, (1) Gauze Roll, (12) Gauze Pads, (4) ABD Pads, (3) Elastic Bandages, (6) Cleanwrap Bandages, (1) Thermometer, (1) Penlight, (1) Scissors, (1) CPR Kit, (1) Forceps, (1) Eyewash, (10) Ammonia Inhalants, (4) Vinyl Gloves, (1) First Aid Book
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • This item is restricted for international sale.


Impact- and water-resistant case keep supplies dry. Kit include burn gel, iodine wipes, first aid tape, various bandages and gauze pads, wound cleaners, cold packs, scissors, CPR mask, splinter forceps, eye pads, gloves, and other supplies needed to treat victims of both major and minor accidents. People served 50.

Alternate Products

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.