Skip Content

 
Stretch Bandage close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Stretch Bandage

Technical Specs

  • Item Stretch Bandage 
  • Sterile/Non-Sterile Sterile 
  • Color White 
  • Material Gauze 
  • Waterproof No 
  • Package Type Bulk 
Width
Please Select
Length
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
4 Products
Compare /
Item #
Mfr.
Model #
Width
Length
Price
Qty
Please use Qty box to add item(s) to cart.
043170
1"
4 yd.

$2.67 / each

Enter location to check availability
Catalog Page #  NA

Price $2.67 / each

Technical Specs

  • Item Stretch Bandage
  • Sterile/Non-Sterile Sterile
  • Color White
  • Material Gauze
  • Waterproof No
  • Package Type Bulk
  • Width 1"
  • Length 4 yd.
043171
2"
2 yd.

$3.23 / each

Enter location to check availability
Catalog Page #  NA

Price $3.23 / each

Technical Specs

  • Item Stretch Bandage
  • Sterile/Non-Sterile Sterile
  • Color White
  • Material Gauze
  • Waterproof No
  • Package Type Bulk
  • Width 2"
  • Length 2 yd.
043172
3"
4 yd.

$3.78 / each

Enter location to check availability
Catalog Page #  NA

Price $3.78 / each

Technical Specs

  • Item Stretch Bandage
  • Sterile/Non-Sterile Sterile
  • Color White
  • Material Gauze
  • Waterproof No
  • Package Type Bulk
  • Width 3"
  • Length 4 yd.
043173
4"
4 yd.

$5.42 / each

Enter location to check availability
Catalog Page #  NA

Price $5.42 / each

Technical Specs

  • Item Stretch Bandage
  • Sterile/Non-Sterile Sterile
  • Color White
  • Material Gauze
  • Waterproof No
  • Package Type Bulk
  • Width 4"
  • Length 4 yd.
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More