Skip Content

Safety Utility Knife,6-3/4 In.,Red close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Safety Utility Knife, 6-3/4 In., Red

Clearance Price $12.00 / each

Price $12.45 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3GNY5
  • Mfr. Model # CT-SCR
  • UNSPSC # 27111503
  • Catalog Page # N/A
  • Shipping Weight 0.15 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Safety and Box Knives
Swift Safety Cutters
Feature an enclosed moving blade. Open cartons; cut twine, plastic strapping, and shrink film. Easy blade change.

View More

Technical Specs

  • Item Safety Utility Knife
  • Blade Operation Fixed Blade
  • Blade Type Safety Cutters Hook Style
  • Blade Change Remove Pin
  • Overall Length 6-3/4"
  • Blade Material Carbon Steel
  • Handle Color Red
  • Handle Material Steel
  • Number of Blades Included 1
  • Tether Capable Standard Tool(Accessory Needed for Tethering)
  • Overall Width 2"
  • Position 1
  • Overall Thickness 5/8"
  • Handle Type Straight
  • Features Spring Loaded, Enclosed Moving Blades
  • Application Cartons, Tape, Twine, Seatbelts, Shrink Film
  • Includes Blade
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.