Skip Content

 
First Aid Kit, Bulk close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

First Aid Kit, Bulk

Technical Specs

  • Item First Aid Kit 
  • Kit Type Bulk 
  • Color White 
  • Case Material Metal 
  • Waterproof No 
  • Mount Type Portable, Wall Mount 
  • Color Code No 
  • First Aid Kit Application General Purpose 
Height
Please Select
Width
Please Select
Number of Components
Please Select
Depth
Please Select
People Served
Please Select
Number of Shelves
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
3 Products
Compare /
Item #
Mfr.
Model #
Height
Width
Number of Components
Depth
People Served
Number of Shelves
Price
Qty
Please use Qty box to add item(s) to cart.
68180GRR
15"
17"
18
5-1/2"
150
3

$216.25 / each

Enter location to check availability
Catalog Page #  NA

Price $216.25 / each

Technical Specs

  • Item First Aid Kit
  • Kit Type Bulk
  • Color White
  • Case Material Metal
  • Waterproof No
  • Height 15"
  • Width 17"
  • Number of Components 18
  • Mount Type Portable, Wall Mount
  • Depth 5-1/2"
  • Color Code No
  • People Served 150
  • Number of Shelves 3
  • First Aid Kit Application General Purpose
68400GRR
15"
5-1/2"
20
5-3/4"
200
4

$281.75 / each

Enter location to check availability
Catalog Page #  NA

Price $281.75 / each

Technical Specs

  • Item First Aid Kit
  • Kit Type Bulk
  • Color White
  • Case Material Metal
  • Waterproof No
  • Height 15"
  • Width 5-1/2"
  • Number of Components 20
  • Mount Type Portable, Wall Mount
  • Depth 5-3/4"
  • Color Code No
  • People Served 200
  • Number of Shelves 4
  • First Aid Kit Application General Purpose
68140GRR
15-1/2"
4-3/4"
17
4-3/4"
100
2

$157.50 / each

Enter location to check availability
Catalog Page #  NA

Price $157.50 / each

Technical Specs

  • Item First Aid Kit
  • Kit Type Bulk
  • Color White
  • Case Material Metal
  • Waterproof No
  • Height 15-1/2"
  • Width 4-3/4"
  • Number of Components 17
  • Mount Type Portable, Wall Mount
  • Depth 4-3/4"
  • Color Code No
  • People Served 100
  • Number of Shelves 2
  • First Aid Kit Application General Purpose
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More