Skip Content

Wet Jet Refill,For Use With 40K037,PK4 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Wet Jet Refill, For Use With 40K037, PK4

Price $113.25 / pkg. of 4

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 40K032
  • Mfr. Model # 8443
  • UNSPSC # 47131801
  • Catalog Page # 1640
  • Shipping Weight 4.51 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The cleaning pad traps dirt and debris while the cleaning solution dissolves tough, sticky messes. Pad features a special scrubbing strip to help remove difficult, dried-on spills.

View More

Technical Specs

  • Item Swiffer Wet Jet
  • Material Cloth
  • Color White
  • Length 14"
  • Width 3"
  • For Use With 40K037
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Search Terms

Customer Reviews


Rated 4.3 out of 5 by 6reviewers.
Rated 5 out of 5 by Best quick mopping solution The Wet Jet refill pads are great. I like them because it makes mopping so easy. I have a dog & of course there is dog hair everywhere. But the Wet Jet pads help clean up the hair so quickly. I don't mind mopping at all with the Swiffer Wet Jet. March 5, 2015
Rated 4 out of 5 by wetjet pads I used to use a mop and bucket to clean my floors but now I found Swiffer Wet jet pads. They would like magic! They are alot faster to use than my mop & bucket. Plus my floors seem cleaner and brighter looking than before. I would definately recommend this to anyone! March 2, 2015
Rated 4 out of 5 by great great, picks up everythinggood in a pinch and also for everyweek cleaning March 2, 2015
Rated 5 out of 5 by Less Mess, Easy Clean I like that I do my mopping up and get rid the the dirty pad. I also get to see exactly how dirty the floor is. March 2, 2015
Rated 5 out of 5 by LOVE MY SWIFFER WET JET I wouldn't know what to do without my Swiffer Wet Jet. One of the best products ever. May 5, 2014
Rated 3 out of 5 by Great for a quick picker upper Great if you have a little spell that you need to clean up quickly or you have company coming in don't have time to clean.... It does look a little film on the floor May 1, 2014
  • 2016-02-06 T19:54:23.523-06:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_6, tr_6
  • loc_en_US, sid_40K032, prod, sort_default
1-6 of 6

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.