Skip Content

Swiffer Wet Jet Kit,52In L X 12In W,PK 4 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Swiffer Wet Jet Kit, 52In L X 12In W, PK 4

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available

  • Item # 40K037
  • Mfr. Model # 29914
  • UNSPSC # 47131617
  • Catalog Page # N/A
  • Shipping Weight 17.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Swiffer Wet Jet Kit
  • Material Cloth
  • Length 52"
  • Width 12"
  • Launderable No
  • Color Purple/White
  • Handle Material Plastic
  • Handle Length 52"
  • Frame Material Plastic
  • For Use With 40K035, 40K032
  • Includes Mop Handle/Head, One Bottle of Cleaning Solution and Two Mop-Head Cloths.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.


Clean up messes without having to use a traditional mop and bucket. Kit includes 1 power mop, 2 cleaning pads, and 1 bottle of cleaning solution.

Alternate Products

Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.