Skip Content

Swiffer Max Refills Cloths,PK96 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Swiffer Max Refills Cloths, PK96

Price $136.30 / pkg. of 96

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 20L004
  • Mfr. Model # PGC 37109
  • UNSPSC # 21101802
  • Catalog Page # 1640
  • Shipping Weight 3.2 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Electrostatically-charged dry cloths remove hair, dust, and dirt. Entangled microfibers in disposable cloths trap and hold dirt in place.

View More

Technical Specs

  • Item Swiffer Max Refills Cloths
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Search Terms

Customer Reviews


Rated 2.3 out of 5 by 34reviewers.
Rated 2 out of 5 by Wide wet pads Putting 2 pads on doesn't work! If I knew they weren't available I would NEVER have bought it! April 13, 2016
Rated 1 out of 5 by Same comment as everybody else; expect same answer I bought the sweeper, and it works great with the enclosed dry pads. Great product. But: Can't find refill large dry pads in the store, and you don't sell large wet pads. Almost every comment agrees. Totally ill-conceived and misleading. I hope when people call you are sending full refunds along with apology. Better yet -- make and sell large pads. Thanks. April 7, 2016
Rated 1 out of 5 by Listen and make a X-Large Wet Cloth! Like many others, I love the X-Large swiffer when I use the dry cloths.. however.. using 2 regular size wet cloths to fit the extra large (like you suggest) does not work well at all! The tabs are barely big enough to reach around the edges into the grips... so frustrating. We didn't know they didn't make the wet ones in a bigger size when we bought this. April 3, 2016
Rated 1 out of 5 by very misleading packaging. how many engineers used the product with two wet cloths? NONE. 2 wet cloths overlap in the middle or overhang the ends. Make a large wet one. WE HAVE THE TECHNOLOGY! April 2, 2016
Rated 3 out of 5 by No wettable pads are available. This products works well for dry cleaning, but P&G does not make wettable pads for it. Using 2 small pads does NOT work, not at all. March 28, 2016
Rated 1 out of 5 by inefficient - does review team exist? didn’t see my review on screen so here it is again. We all know to use 2 regular sized wet cloths. Have YOU tried it? think about your design, R&D. When you have 2 cloths side by side, the green strips lift the pad away from the floor. Must do multiple passes over same area to get surface contact. POOR design March 25, 2016
Rated 1 out of 5 by Inefficient for wet pads - is review team there? We know that we can put 2 regular wet cloths side by side. But, did you try it? Using 2 side by side, you turn them crossways to fit. Think about your design. A green scrubbing strip is across each one. Having 2 strips (thicker than the rest of the cloth), perpendicular to the length of the mop head, prevents complete surface contact. Need multiple passes in different directions March 24, 2016
Rated 1 out of 5 by No XL Wet Pads Putting two regular size wet pads on does not work well. The pads are barely big enough to stretch over the bottom, and they frequently come off while mopping. Had I known this, I would not have purchased it. Waste of money until they make proper-fitting wet pads. March 23, 2016
  • 2016-04-27 T23:04:56.663-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_34, tr_34
  • loc_en_US, sid_20L004, prod, sort_default
2next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.