Skip Content

36" Microfiber Swiffer 360 Dusters, 6 PK close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

36" Microfiber Swiffer 360 Dusters, 6 PK

Price $115.35 / pkg. of 6

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 20L005
  • Mfr. Model # PGC 82074
  • UNSPSC # 21101802
  • Catalog Page # 1634
  • Shipping Weight 3.4 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Sweep with the dusters extender to remove hair, dust, and dirt in hard-to reach places.

View More

Technical Specs

  • Item Swiffer 360 Dusters
  • Head Material Microfiber
  • Length 36"
  • Handle Material Plastic
  • Color Yellow
  • Includes (1) Extendable Handle, (3) Dusters per Box
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Rated 4.1 out of 5 by 104reviewers.
Rated 1 out of 5 by the worst product When I was ready to use the second one it fell apart could not attach it to the wand same thing with the next one.They ended up in the thrash can. Thanks a lot swifter. February 26, 2016
Rated 3 out of 5 by Good concept... I received this free as a BzzAgent. It picked up the majority of the dust on most of the surfaces and was very easy to use. Unfortunately, I wasn't able to get very far before having to switch to a new duster. It appeared to "push" the dust around after just a few surfaces. Great concept, but it's just not very budget friendly for the average family! February 14, 2016
Rated 4 out of 5 by The original blue extender handle So many reviews are requesting this company to come back with the original handle. I would think you would want to keep your customers happy! I may have to return to a yard stick and a microfiber cloth if this doesn't work! December 17, 2015
Rated 3 out of 5 by Extend the Extension Wand I have high ceilings and the wand is not long enough to reach my ceiling fan. November 27, 2015
Rated 4 out of 5 by swiffer 360 extender this product is NOT what i needed. the only way i can actually write this review is to give a rating that is way above what i actually tried to give. it scratched everything, dusting pads wont stay on, and duster falls off completely when i try to clean my ceiling fan blades. the worst waste of money i have ever come across November 7, 2015
Rated 1 out of 5 by Not very user friendly Too short for the average person to reach the ceiling. Very difficult to thread the dusters and prongs constantly poke through.Waste of money. October 4, 2015
Rated 2 out of 5 by Minions version defective, doesn't fully retract I bought the 360 extender Minions edition. I believe the handle is defective, as the white part does not fully retract or lock into place when NOT extended. Most of my dusting wouldn't need the extension, I just wanted a handle that could extend when needed, to replace my existing Swiffer. Very disappointed. September 29, 2015
Rated 1 out of 5 by Stupid- duster comes off the fork I have wrought iron chairs, If you spin it around like you would have to to get down inside, then pull it out, duster comes off the fork. Used masking tape to hold it on. August 26, 2015
  • 2016-05-04 T22:13:24.661-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_104, tr_104
  • loc_en_US, sid_20L005, prod, sort_default
2 3 4 5next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.