Skip Content

Vent Stack Filter,ABS,Black close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Vent Stack Filter, ABS, Black

Price $53.90 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 32V293
  • Mfr. Model # VS-TT
  • UNSPSC # 40141701
  • Catalog Page # 3816
  • Shipping Weight 1.75 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemVent Stack Filter
  • TypeSweet Air Vent Stack Filter
  • Material of ConstructionABS Plastic
  • Color/FinishBlack
  • Pipe Dia. (In.)3 or 4
  • Height (In.)8-3/8
  • Length (In.)6-3/4
  • For Use WithOffensive Odors From Vent Stack Pipes, Sewer And Septic Tank Vent Stacks
  • Includes8 Oz. Activated Carbon Charge
  • Package Quantity1
How can we improve our Technical Specifications?

Compliance and Restrictions

None


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Does this vent stack filter need to be installed a minimum heigth above the roof or roof line?

My vent stack is PVC sewer pipe. It has an OD of 3 1/4 inches and an ID of 3 1/8 inches (a wall thickness of 1/16 of an inch). Does this vent stack filter offer a good fit for my sewer pipe?

Will this vent stack filter create a significant backpressure on my plumbing system? How much backpressure will this device create?
2 years, 2 months ago
by
Read all my Q&A
 
Please wait while more information about Scooper is loaded.
Additional information about Scooper could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Hello,
This is designed to glue to your existing PVC Vent, and will not create any additional back pressure.

I hope this answers your question, thanks for using Grainger Ask & Answer!

Wadeh
2 years, 2 months ago
by
Read all my Q&A
 
Please wait while more information about Wadeh is loaded.
Additional information about Wadeh could not be loaded.
-1point
0out of 1found this answer helpful.
Was this helpful?helpful0unhelpful1
  • 2015-06-29T19:42:32.927-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_32V293, prod, sort_default
1 of 1
  • 2015-06-29T19:42:32.929-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_32V293, prod, sort_default
1 of 1