Skip Content

Water Hose,Kink Free,100 Ft. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Water Hose, Kink Free, 100 Ft.

Price $78.05 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 39E764
  • Mfr. Model # SN7958100
  • UNSPSC # 40142008
  • Catalog Page # 1277
  • Shipping Weight 13.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Cold Water Hoses
• Operating temp.: 90°F GHT connections
(K) Heavy-Duty with Hose End Spring Guard
Octagonal shape resists kinks. Oil-resistant jacket and hose end spring guard.

View More

Technical Specs

  • Item Water Hose
  • Hose Material Non-vinyl Resin
  • Hose Inside Dia. 5/8"
  • Hose Length 100 ft.
  • Connection GHT
  • Hose Color Dark Green
  • Operating Temp. 90 Degrees F
  • Maximum Pressure 500 psi
  • Number of Ply 5
  • Gallons per Hour 732
  • Coupling Material Aircraft Grade Anodized Alum
  • Characteristics Octagonal-shaped Scuff Proof Jacket, Spring Guard, Kink Free
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

Alternate Search Terms

Customer Reviews


Rated 1 out of 5 by 2reviewers.
Rated 1 out of 5 by Aluminum fittings will fuse to your brass fittings and ruin both Aluminum fittings will fuse to your brass fittings and ruin both. It is simple chemistry. Dissimilar metals create electrolysis and the the metals corrode. These hoses will fuse to your brass fittings and cost you a lost of money. DO NOT BUY THEM. July 24, 2014
  • 2016-02-06 T20:03:18.816-06:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_2, tr_2
  • loc_en_US, sid_39E764, prod, sort_default
1-2 of 2

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.