Skip Content

 
Water Hose close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Water Hose

Technical Specs

  • Item Water Hose 
  • Connection GHT 
Use With
Please Select
Hose Material
Please Select
Hose Inside Dia.
Please Select
Hose Length
Please Select
Hose Color
Please Select
Operating Temp.
Please Select
Maximum Pressure
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
16 Products
Compare /
Item #
Mfr.
Model #
Use With
Hose Material
Hose Inside Dia.
Hose Length
Hose Color
Operating Temp.
Maximum Pressure
Price
Qty
Please use Qty box to add item(s) to cart.
CSNCPM58100
5/8"
100 ft.
Black

$104.60 / each

Enter location to check availability
Catalog Page #  NA

Price $104.60 / each

Technical Specs

  • Item Water Hose
  • Hose Inside Dia. 5/8"
  • Hose Length 100 ft.
  • Connection GHT
  • Hose Color Black
CSNWF58050
5/8"
50 ft.
Green

$30.50 / each

Enter location to check availability
Catalog Page #  NA

Price $30.50 / each

Technical Specs

  • Item Water Hose
  • Hose Inside Dia. 5/8"
  • Hose Length 50 ft.
  • Connection GHT
  • Hose Color Green
SN7958100
Non-vinyl Resin
5/8"
100 ft.
Dark Green
90 Degrees F
500 psi

$78.05 / each

Enter location to check availability
Catalog Page #  1277 

Price $78.05 / each

Technical Specs

  • Item Water Hose
  • Hose Material Non-vinyl Resin
  • Hose Inside Dia. 5/8"
  • Hose Length 100 ft.
  • Connection GHT
  • Hose Color Dark Green
  • Operating Temp. 90 Degrees F
  • Maximum Pressure 500 psi
SN7958050
Non-vinyl Resin
5/8"
50 ft.
Dark Green
90 Degrees F
500 psi

$47.85 / each

Enter location to check availability
Catalog Page #  1277 

Price $47.85 / each

Technical Specs

  • Item Water Hose
  • Hose Material Non-vinyl Resin
  • Hose Inside Dia. 5/8"
  • Hose Length 50 ft.
  • Connection GHT
  • Hose Color Dark Green
  • Operating Temp. 90 Degrees F
  • Maximum Pressure 500 psi
SN7934050
Non-vinyl Resin
3/4"
50 ft.
Dark Green
90 Degrees F
500 psi

$62.00 / each

Enter location to check availability
Catalog Page #  NA

Price $62.00 / each

Technical Specs

  • Item Water Hose
  • Hose Material Non-vinyl Resin
  • Hose Inside Dia. 3/4"
  • Hose Length 50 ft.
  • Connection GHT
  • Hose Color Dark Green
  • Operating Temp. 90 Degrees F
  • Maximum Pressure 500 psi
CSNCG34075
Cold Water
3/4"
75 ft.
Gray
90 Degrees F
450 psi

$68.60 / each

Enter location to check availability
Catalog Page #  NA

Price $68.60 / each

Technical Specs

  • Item Water Hose
  • Use With Cold Water
  • Hose Inside Dia. 3/4"
  • Hose Length 75 ft.
  • Connection GHT
  • Hose Color Gray
  • Operating Temp. 90 Degrees F
  • Maximum Pressure 450 psi
CSNCG34050
Cold Water
PVC
3/4"
50 ft.
Gray
90 Degrees F
450 psi

$50.85 / each

Enter location to check availability
Catalog Page #  NA

Price $50.85 / each

Technical Specs

  • Item Water Hose
  • Use With Cold Water
  • Hose Material PVC
  • Hose Inside Dia. 3/4"
  • Hose Length 50 ft.
  • Connection GHT
  • Hose Color Gray
  • Operating Temp. 90 Degrees F
  • Maximum Pressure 450 psi
SN58R015
Cold Water
Reinforced PVC
5/8"
15 ft.
Varies
90 Degrees F
Varies

$10.02 / each

Enter location to check availability
Catalog Page #  1277 

Price $10.02 / each

Technical Specs

  • Item Water Hose
  • Use With Cold Water
  • Hose Material Reinforced PVC
  • Hose Inside Dia. 5/8"
  • Hose Length 15 ft.
  • Connection GHT
  • Hose Color Varies
  • Operating Temp. 90 Degrees F
  • Maximum Pressure Varies
CSNSS58100
Cold Water
Rubber and PVC
5/8"
100 ft.
Green
90 Degrees F
500 psi

$89.60 / each

Enter location to check availability
Catalog Page #  NA

Price $89.60 / each

Technical Specs

  • Item Water Hose
  • Use With Cold Water
  • Hose Material Rubber and PVC
  • Hose Inside Dia. 5/8"
  • Hose Length 100 ft.
  • Connection GHT
  • Hose Color Green
  • Operating Temp. 90 Degrees F
  • Maximum Pressure 500 psi
CSNCHW58025
Hot/Cold Water
5/8"
25 ft.
Red
Up to 200 Degrees F
133 psi

$34.80 / each

Enter location to check availability
Catalog Page #  1278 

Price $34.80 / each

Technical Specs

  • Item Water Hose
  • Use With Hot/Cold Water
  • Hose Inside Dia. 5/8"
  • Hose Length 25 ft.
  • Connection GHT
  • Hose Color Red
  • Operating Temp. Up to 200 Degrees F
  • Maximum Pressure 133 psi
CSNCHW34050
Hot/Cold Water
3/4"
50 ft.
Red
Up to 200 Degrees F
400 psi

$81.00 / each

Enter location to check availability
Catalog Page #  1278 

Price $81.00 / each

Technical Specs

  • Item Water Hose
  • Use With Hot/Cold Water
  • Hose Inside Dia. 3/4"
  • Hose Length 50 ft.
  • Connection GHT
  • Hose Color Red
  • Operating Temp. Up to 200 Degrees F
  • Maximum Pressure 400 psi
CSNCPM58025
Hot/Cold Water
Reinforced Rubber
5/8"
25 ft.
Black
160 Degrees F
600 psi

$26.70 / each

Enter location to check availability
Catalog Page #  1278 

Price $26.70 / each

Technical Specs

  • Item Water Hose
  • Use With Hot/Cold Water
  • Hose Material Reinforced Rubber
  • Hose Inside Dia. 5/8"
  • Hose Length 25 ft.
  • Connection GHT
  • Hose Color Black
  • Operating Temp. 160 Degrees F
  • Maximum Pressure 600 psi
LOHW58050CC
Hot/Cold Water
Reinforced Rubber
5/8"
50 ft.
Red
200 Degrees F
400 psi

$53.55 / each

Enter location to check availability
Catalog Page #  1278 

Price $53.55 / each

Technical Specs

  • Item Water Hose
  • Use With Hot/Cold Water
  • Hose Material Reinforced Rubber
  • Hose Inside Dia. 5/8"
  • Hose Length 50 ft.
  • Connection GHT
  • Hose Color Red
  • Operating Temp. 200 Degrees F
  • Maximum Pressure 400 psi
CSNCCDCD3450
Hot/Cold Water
Reinforced Rubber
3/4"
50 ft.
Black
150 Degrees F
600 psi

$79.35 / each

Enter location to check availability
Catalog Page #  1278 

Price $79.35 / each

Technical Specs

  • Item Water Hose
  • Use With Hot/Cold Water
  • Hose Material Reinforced Rubber
  • Hose Inside Dia. 3/4"
  • Hose Length 50 ft.
  • Connection GHT
  • Hose Color Black
  • Operating Temp. 150 Degrees F
  • Maximum Pressure 600 psi
PM5850
Hot Water
Reinforced Rubber
5/8"
50 ft.
Black
160 Degrees F
400 psi

$41.75 / each

Enter location to check availability
Catalog Page #  1278 

Price $41.75 / each

Technical Specs

  • Item Water Hose
  • Use With Hot Water
  • Hose Material Reinforced Rubber
  • Hose Inside Dia. 5/8"
  • Hose Length 50 ft.
  • Connection GHT
  • Hose Color Black
  • Operating Temp. 160 Degrees F
  • Maximum Pressure 400 psi
CSNCPM5875
Hot Water
Reinforced Rubber
5/8"
75 ft.
Black
160 Degrees F
400 psi

$62.55 / each

Enter location to check availability
Catalog Page #  1278 

Price $62.55 / each

Technical Specs

  • Item Water Hose
  • Use With Hot Water
  • Hose Material Reinforced Rubber
  • Hose Inside Dia. 5/8"
  • Hose Length 75 ft.
  • Connection GHT
  • Hose Color Black
  • Operating Temp. 160 Degrees F
  • Maximum Pressure 400 psi
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

Alternate Search Terms