Skip Content

Water Hose,5/8 In ID,100 ft L close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Water Hose, 5/8 In ID, 100 ft L

Price $103.55 / each

Please sign in or register to access lists

Go

Ship to: 43235 (Change)

Go

Invalid Zip Code


WORTHINGTON branch 177

  • Item # 9EXU4
  • Mfr. Model # CSNCPM58100
  • UNSPSC # 40142008
  • Catalog Page # N/A
  • Shipping Weight 20.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemWater Hose
  • Hose Inside Dia.5/8"
  • Hose Length100 ft.
  • ConnectionGHT
  • Hose ColorBlack
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms


Rated 4 out of 5 by 1reviewer.
Rated 4 out of 5 by Warranty I bought this hose in 2008 at Lowes. It started to leak around the female coupling. Lowes would not honor the warranty. They say I have to go through the manufacturer. I will do that but never buy a product with a warranty from Lowes. They do not stand behind the products. July 5, 2014
  • 2015-08-31T19:46:58.713-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_9EXU4, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.