Skip Content

Water Hose,Dual Rnfrcd Rubr/Rcycld PVC close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Water Hose, Dual Rnfrcd Rubr/Rcycld PVC

Clearance Price $49.32 / each

Price $54.80 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4LU72
  • Mfr. Model # CSNFR58100
  • UNSPSC # 40142008
  • Catalog Page # 1433
  • Shipping Weight 17.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemWater Hose
  • Use WithCold Water
  • Hose MaterialDual Reinforced Rubber and Recycled PVC
  • Hose Inside Dia.5/8"
  • Hose Length100 ft.
  • ConnectionGHT
  • Hose ColorRed
  • Operating Temp.90 Degrees F
  • Maximum Pressure450 psi
  • Number of Ply5
  • Gallons per Hour732
  • Coupling MaterialEco Brass
  • StandardsLabeled with Proposition 65 Warning
  • CharacteristicsNot Intended for Hot Water, Crushproof Connection

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Details

Cold Water Hoses
• Operating temp.: 90°F GHT connections
(I) Heavy-Duty with Hose End Collar Guard
Dual reinforced rubber and recycled PVC construction. Heavy-duty flexibility for ultimate kink resistance. Certified for use in potable water applications and NSF 61 Listed.

Alternate Products

Alternate Search Terms


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by A very rugged, durable hose I've used this hose for over 10 years. It has performed extremely well. It never kinks. The material used for the outer jacket of the hose is bullet-proof and the couplings are crush-proof. We keep the hose on an enclosed hose reel. The hose is used for general around the house chores. May 13, 2013
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Picture shows 5/8" x 50 ft. Tech specs show 100 ft. Which do I believe?
3 months, 2 weeks ago
by
Read all my Q&A
 
Please wait while more information about Goldenbuckeye is loaded.
Additional information about Goldenbuckeye could not be loaded.
+1point
1out of 1found this question helpful.
Was this helpful?helpful1unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and have been advised by them of the following: Swan Water House # 4LU72 would be 100’, always go by the Technical Specs, we do use generic pictures at times.

Thank you for using Grainger Ask and Answer.
3 months ago
by
Read all my Q&A
 
Please wait while more information about JesusV is loaded.
Additional information about JesusV could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
1 of 1
1 of 1