Skip Content

Water Hose,Rnfrcd Rcycld PVC,1 In ID close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (1-800-472-4643).

Water Hose, Rnfrcd Rcycld PVC, 1 In ID

Price: NA

Activate Now

to save with

Select AdvantageSM

Unavailable for purchase, product discontinued


  • Item # 4LU67
  • Mfr. Model # CSNCCC01100
  • UNSPSC # 40142008
  • Catalog Page # N/A
  • Shipping Weight 38.2 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Water Hose
  • Use With Cold Water
  • Hose Material Reinforced Recycled PVC
  • Hose Inside Dia. 1"
  • Hose Length 100 ft.
  • Connection NPSH
  • Hose Color Light Green
  • Operating Temp. 90 Degrees F
  • Maximum Pressure 500 psi
  • Number of Ply 5
  • Gallons per Hour 1368
  • Coupling Material Eco Nickel Plated Aluminum
  • Standards Labeled with Proposition 65 Warning
  • Characteristics Not Intended for Hot Water, Crushproof Connection
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.