Skip Content

 
Outdoorsman Flashlight, LED close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Outdoorsman Flashlight, LED

SUREFIRE


Technical Specs

  • ItemOutdoorsman Flashlight 
  • Lamp TypeLED 
  • Body MaterialAnodized Aluminum 
  • Battery Size123A 
Price:$300-$400 
Lumens
Please Select
Length
Please Select
Body Color
Please Select
Select items to compareView Compare
2 Products
Compare /
Item #
Mfr.
Model #
Lumens
Length
Body Color
Availability
Price
Qty
E2L-A
125/5
5-1/2"
Olive Drab

$386.50 / each

Outdoorsman Flashlight,LED,Olive Drab
Catalog Page #  NA

Price: $386.50 / each

Technical Specs

  • ItemOutdoorsman Flashlight
  • Lamp TypeLED
  • Body MaterialAnodized Aluminum
  • Battery Size123A
  • Lumens125/5
  • Length5-1/2"
  • Body ColorOlive Drab
E1L-A
80/5
4-7/64"
Black

$341.00 / each

Outdoorsman Flashlight,LED,Black
Catalog Page #  NA

Price: $341.00 / each

Technical Specs

  • ItemOutdoorsman Flashlight
  • Lamp TypeLED
  • Body MaterialAnodized Aluminum
  • Battery Size123A
  • Lumens80/5
  • Length4-7/64"
  • Body ColorBlack