Skip Content

Inspection Flashlight, Xenon close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Inspection Flashlight, Xenon

SUREFIRE


Technical Specs

  • ItemInspection Flashlight 
  • Lamp TypeXenon 
  • Battery Size123A 
  • Lumens65 
  • Length5" 
Price:$100-$200 
Body Material
Please Select
Body Color
Please Select
Select items to compareView Compare
3 Products
Compare /
Item #
Mfr. Model #
Body Material
Body Color
Availability
Price
Qty
6P-BK
Aluminum
Black

$129.65 / each

Inspection Flashight,Xenon,Black,65 L
Catalog Page #  748 

Price: $129.65 / each

Technical Specs

  • ItemInspection Flashlight
  • Lamp TypeXenon
  • Body MaterialAluminum
  • Battery Size123A
  • Lumens65
  • Length5"
  • Body ColorBlack
G2-BK
Polymer
Black

$113.40 / each

Inspection Flashight,Xenon,Black,65 L
Catalog Page #  748 

Price: $113.40 / each

Technical Specs

  • ItemInspection Flashlight
  • Lamp TypeXenon
  • Body MaterialPolymer
  • Battery Size123A
  • Lumens65
  • Length5"
  • Body ColorBlack
G2-YL
Polymer
Yellow

$113.40 / each

Inspection Flashight,Xenon,Yellow,65 L
Catalog Page #  748 

Price: $113.40 / each

Technical Specs

  • ItemInspection Flashlight
  • Lamp TypeXenon
  • Body MaterialPolymer
  • Battery Size123A
  • Lumens65
  • Length5"
  • Body ColorYellow

Alternate Search Terms