Skip Content

 
Handheld Flashlight, LED close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Handheld Flashlight, LED

SUREFIRE


Technical Specs

  • ItemHandheld Flashlight 
  • Lamp TypeLED 
  • Battery Size123A 
  • Body ColorBlack 
BrandSUREFIRE 
Body Material
Please Select
Lumens
Please Select
Length
Please Select
Select items to compareView Compare
6 Products
Compare /
Item #
Mfr.
Model #
Body Material
Lumens
Length
Availability
Price
Qty
U2-BK-WH
Aluminum
100
6"

$494.50 / each

Flashlight,LED,Black,100 L,123A
Catalog Page #  NA

Price: $494.50 / each

Technical Specs

  • ItemHandheld Flashlight
  • Lamp TypeLED
  • Body MaterialAluminum
  • Battery Size123A
  • Lumens100
  • Length6"
  • Body ColorBlack
P3X-A-BK
Anodized Aluminum
1000
6-51/64"

$441.25 / each

Handheld Flashlight,1000 lm,LED
Catalog Page #  NA

Price: $441.25 / each

Technical Specs

  • ItemHandheld Flashlight
  • Lamp TypeLED
  • Body MaterialAnodized Aluminum
  • Battery Size123A
  • Lumens1000
  • Length6-51/64"
  • Body ColorBlack
P3X-B-BK
Anodized Aluminum
1000
6-51/64"

$441.25 / each

Handheld Flashlight,15/1000 lm,LED
Catalog Page #  NA

Price: $441.25 / each

Technical Specs

  • ItemHandheld Flashlight
  • Lamp TypeLED
  • Body MaterialAnodized Aluminum
  • Battery Size123A
  • Lumens1000
  • Length6-51/64"
  • Body ColorBlack
P2X-B-BK
Anodized Aluminum
500
5-13/32"

$273.75 / each

Handheld Flashlight,15/500 lm,LED
Catalog Page #  NA

Price: $273.75 / each

Technical Specs

  • ItemHandheld Flashlight
  • Lamp TypeLED
  • Body MaterialAnodized Aluminum
  • Battery Size123A
  • Lumens500
  • Length5-13/32"
  • Body ColorBlack
P2XD-A-BK
Anodized Aluminum
500
5-13/32"

$291.25 / each

Handheld Flashlight,500 lm,LED
Catalog Page #  NA

Price: $291.25 / each

Technical Specs

  • ItemHandheld Flashlight
  • Lamp TypeLED
  • Body MaterialAnodized Aluminum
  • Battery Size123A
  • Lumens500
  • Length5-13/32"
  • Body ColorBlack
G2ZX-C-BK
Polymer
320
5-1/5"

$211.50 / each

Flashlight,LED,Black,320 L,123A
Catalog Page #  747 

Price: $211.50 / each

Technical Specs

  • ItemHandheld Flashlight
  • Lamp TypeLED
  • Body MaterialPolymer
  • Battery Size123A
  • Lumens320
  • Length5-1/5"
  • Body ColorBlack