Skip Content

275 gal. Liquid Stain Remover, 1 EA close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

275 gal. Liquid Stain Remover, 1 EA

Price $6,540.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4YEP2
  • Mfr. Model # SB-442 Tote
  • UNSPSC # 47131827
  • Catalog Page # N/A
  • Shipping Weight 2400.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Concentrated, nonacid degreaser and general purpose cleaner retaining walls and more. Removes oil, grease, food, and dirt.

View More

Technical Specs

  • Item Liquid Stain Remover
  • Size 275 gal.
  • Container Type Wire Crate
  • Application Method Garden Sprayer, Airless or Chemical Sprayer
  • Coverage 400 to 800 sq. ft.
  • For Use On Concrete, Cement, Masonry, Pavers
  • Recommended Dilution Ready to Use
  • Features Concentrate
  • Standards EPA Registered
  • Green Environmental Attribute VOC Levels Meet SCAQMD Requirements
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Corrosives

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.