Skip Content

Joint Stabilizing Sealer,1 gal,Clear close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Joint Stabilizing Sealer, 1 gal, Clear

Price $57.40 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4YEK6
  • Mfr. Model # SB-7000 G
  • UNSPSC # 31211504
  • Catalog Page # 1933
  • Shipping Weight 8.56 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemJoint Stabilizing Sealer
  • Base TypeWater
  • Resin TypeEpoxy
  • VOC ContentLess Than100g/L
  • Size1 gal.
  • ColorClear
  • FinishSemi Gloss
  • Coverage100 to 300 sq. ft./gal.
  • Dry Time Tack Free1/2 hr.
  • Dry Time - Light Traffic1 hr.
  • Dry Time24 hr.
  • Dry Time Recoat1/2 hr.
  • Application Temperature50 to 90 Degrees F
  • Application MethodBrush, Roller, Spray
  • SurfaceConcrete, Masonry, Natural/Manufactured Stone, Porous, Terrazzo, Unglazed Tile
  • Exposure ConditionsMild to Extermine
  • StandardsEPA Standards
  • Green Environmental AttributeVOC Levels Meet SCAQMD Requirements
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
 
1 answer

SB 7000 sealer

Is the SB 7000 in the gallon size the same as the five gallon SB 7000?

Should this product be applied with a sprayer, or can it be applied with a paint brush or roller?

Can it be applied to the floor while radiant heat is turned on?

How long after the first coat is applied can the second coat be applied?
3 months ago
by
Read all my Q&A
 
Please wait while more information about snowy123 is loaded.
Additional information about snowy123 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Please refer to the manufacturer technical data sheet for application instructions.

It can be found at the following link:
http://sek.us.com/pdfs/SPRING%20201...

Thank you for using Grainger Ask and Answer.
2 months, 3 weeks ago
by
Read all my Q&A
 
Please wait while more information about JamesGr is loaded.
Additional information about JamesGr could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-04-17T19:38:57.454-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4YEK6, prod, sort_default
1 of 1
  • 2015-04-17T19:38:57.456-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4YEK6, prod, sort_default
1 of 1