Skip Content

Sprayer,Rechargeable close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Sprayer, Rechargeable

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available

  • Item # 4Z986
  • Mfr. Model # B8000
  • UNSPSC # 27112903
  • Catalog Page # N/A
  • Shipping Weight 0.7 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Sprayer
  • Type Rechargeable
  • Capacity (Oz.) 16
  • Dia. (In.) 3
  • Height (In.) 9
  • Canister Material Aluminum
  • Features Convenient Loading from Top of Sprayer, Erasable Area on Label Allows to Identify Sprayer Contents
  • Function Safely and Economically Spray Bulk Fluids such as Lubricants, Penetrants, Degreasers, Solvents and Cleaners, Sprayers Use Compressed Air, which Eliminates Hazardous Propellants and the Need to Properly Dispose of Used or Partially Discharged Aerosol Cans
  • Spraying Action Uniform and Controlled with a Full Range of Nozzles for Spraying Pin Stream to Fine Mist
  • Includes 4 Different Mist Nozzles, 1 Pin Stream Nozzle and an Extra Replaceable Aerosol Valve
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.