Skip Content

Anchor,Drop-In,316 SS,5/8 x 2 In,Pk 25 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Anchor, Drop-In, 316 SS, 5/8 x 2 In, Pk 25

SUP-R-DROP

Price: $418.00 / pkg. of 25

Please sign in or register to access lists

  • Item # 4KJA5
  • Mfr. Model # 1312SS6
  • UNSPSC # 31161502
  • Catalog Page # 2980
  • Shipping Weight 3.0 lbs.
Country of Origin TaiwanCountry of Origin is subject to change.

Technical Specs

  • ItemDrop-In Anchor
  • TypeNon-Flange
  • Material316 Stainless Steel
  • Anchor Dia.5/8"
  • Length2"
  • Thread Size1/2-13
  • Thread Depth1"
  • Bolt Dia.1/2"
  • Drill Bit Size5/8"
  • Min. Hole Depth2"
  • Allowable Shear (Lbs.)1464
  • Ultimate Shear in 3000 PSI Concrete (Lb.)5854
  • Ultimate Shear in 4000 PSI Concrete (Lb.)5854
  • Allowable Tension (Lbs.)1589
  • Ultimate Tension in 3000 PSI Concrete (Lb.)6355
  • Ultimate Tension in 4000 PSI Concrete (Lb.)7398
  • Agency ComplianceUL/FM
  • Meets/ExceedsGSA Spec FF-S-325 Group VIII Type 1
  • Package Quantity25
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.