Skip Content

Key Control Cabinet,120 Units close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Key Control Cabinet, 120 Units

Price $224.50 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5KDJ9
  • Mfr. Model # 1797
  • UNSPSC # 46171509
  • Catalog Page # 2636
  • Shipping Weight 15.29 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemKey Control Cabinet
  • TypeCabinet with Pushbutton Combination Lock
  • Key Capacity (Units)120
  • Overall Height (In.)19-1/2
  • Overall Depth (In.)4
  • Overall Width (In.)13-3/8
  • MaterialSteel
  • Built-InKey Hooks
  • DoorFull Length
  • FinishBeige Enamel
  • IncludesNumbered Key Tags
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Help keep track of loaned keys. Cabinets come with consecutively numbered, hook-style, reusable key tags. Record loaner information (key number, date, and recipient) on the "out key" tags and hang them in the "loaned keys" area. Wall-mount.

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
We number our keys by which door they open in the building (each door has it's own number). So I don't want to confuse people by having the wrong number on the key chain. I'd like to label them myself.
3 weeks, 2 days ago
by
Read all my Q&A
 
Please wait while more information about DBlom is loaded.
Additional information about DBlom could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and have been advised by them of the following: they come per numbered.
Thank you for using Grainger Ask and Answer.
2 weeks, 2 days ago
by
Read all my Q&A
 
Please wait while more information about MishaC is loaded.
Additional information about MishaC could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
3 years ago
by
La Jolla, San Diego, CA, USA
Read all my Q&A
 
Please wait while more information about SDMOONDANCE is loaded.
Additional information about SDMOONDANCE could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Per information provided by the supplier in the instruction manuals only one combination can be used with this lock. And that combination can be four to seven digits long.
3 years ago
by
Read all my Q&A
 
Please wait while more information about AngieO is loaded.
Additional information about AngieO could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-05-24T20:11:27.001-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5KDJ9, prod, sort_default
1 of 1
  • 2015-05-24T20:11:27.003-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5KDJ9, prod, sort_default
1 of 1