Skip Content

Key Control Cabinet,30 Units close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Key Control Cabinet, 30 Units

Price $108.65 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5KDJ7
  • Mfr. Model # 1795
  • UNSPSC # 46171509
  • Catalog Page # 2636
  • Shipping Weight 5.0 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemKey Control Cabinet
  • TypeCabinet with Pushbutton Combination Lock
  • Key Capacity (Units)30
  • Overall Height (In.)11-3/4
  • Overall Depth (In.)2-3/8
  • Overall Width (In.)7-7/8
  • MaterialSteel
  • Built-InKey Hooks
  • DoorFull Length
  • FinishBeige Enamel
  • IncludesNumbered Key Tags
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Helps keep track of loaned keys. Cabinet comes with consecutively numbered, hook-style, reusable key tags. Record loaner information (key number, date, and recipient) on the "out key" tags and hang them in the "loaned keys" area. Wall-mount.

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(4 Questions : 4 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
1 year, 3 months ago
by
Read all my Q&A
 
Please wait while more information about Candi is loaded.
Additional information about Candi could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
This is not an item that we currently carry. However, for business customers, we offer a special order service for specific parts not stocked by Grainger. Please call us at 1-800-Grainger for more information regarding ordering this specific item. Thank you for using Grainger.com Ask & Answer.
1 year, 3 months ago
by
Read all my Q&A
 
Please wait while more information about HollyP is loaded.
Additional information about HollyP could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
We are looking for a box that has a combo that we can set initially. Then, perhaps once a month, we can reset that combo so that we can keep security over time.

Thanks
2 years, 5 months ago
by
Read all my Q&A
 
Please wait while more information about UNFI is loaded.
Additional information about UNFI could not be loaded.
+1point
1out of 1found this question helpful.
Was this helpful?helpful1unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Yes, instructions for setting and changing your combination are included with the item.
2 years, 5 months ago
by
Read all my Q&A
 
Please wait while more information about AngieO is loaded.
Additional information about AngieO could not be loaded.
+2points
2out of 2found this answer helpful.
Was this helpful?helpful2unhelpful0
Has staff answer
 
1 answer

Can this cabinet be opened by key.

3 years ago
by
Read all my Q&A
 
Please wait while more information about Melly is loaded.
Additional information about Melly could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
This unit is opened by a push button combination lock. If you are looking for a 30 piece unit key cabinet that can be opened by a key please look at item # 2NET1.
3 years ago
by
Read all my Q&A
 
Please wait while more information about AngieO is loaded.
Additional information about AngieO could not be loaded.
+1point
1out of 1found this answer helpful.
Was this helpful?helpful1unhelpful0
I am looking at a combo lockbox and I want there to be more
numbers than 4 to open box.I was wondering since this box has 10 buttons how many have to be pushed to open box,or is it one that you can select the number of buttons you have to push to get box to open?
Field of Industry:: building control
Product used for:: key storage
Years purchasing from Grainger:: at least 10 years
3 years, 1 month ago
by
Read all my Q&A
 
Please wait while more information about JoeHVACTech is loaded.
Additional information about JoeHVACTech could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
The manufacturers' instructions state:

For best results, select between four and seven numbers in your combination. Each number can only be used one time. Do not use number combinations that can be easily guessed.

Thank you for using Grainger Ask & Answer
Age: 35 to 44
3 years, 1 month ago
by
Read all my Q&A
 
Please wait while more information about MrElectro1 is loaded.
Additional information about MrElectro1 could not be loaded.
+1point
1out of 1found this answer helpful.
Was this helpful?helpful1unhelpful0
  • 2015-08-30T19:38:56.949-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5KDJ7, prod, sort_default
1 of 1
  • 2015-08-30T19:38:56.951-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5KDJ7, prod, sort_default
1 of 1