Skip Content

Electric Winch,4-1/2HP,12VDC close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Electric Winch, 4-1/2HP, 12VDC

Price $489.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3EZA8
  • Mfr. Model # 1585202
  • UNSPSC # 24101608
  • Catalog Page # 1359
  • Shipping Weight 79.95 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

12VDC Electric Winches
Medium-Duty Truck
Used for fixed-mount applications including off-road vehicle recovery, medium construction, agriculture, maintenance, and repair.

View More

Technical Specs

  • Item Electric Winch
  • Voltage Rating 12VDC
  • Motor HP 4-1/2
  • Gear Type 3-Stage Planetary Gear
  • 1st Layer Line Pull 8500 lb.
  • Full Load Line Speed 3.5 fpm
  • Full Load Amps 320
  • Clutch Release Yes
  • Clutch Type Freespooling Lever Operated
  • Pulley Block No
  • Included Rope Dia. 5/16"
  • Included Rope Length 94 ft.
  • Mechanical Brake Yes
  • Overall Length 21-1/3"
  • Overall Width 6-19/64"
  • Overall Height 8-3/5"
  • Series LP Series
  • No Load Line Speed 18 fpm
  • Gear Ratio 235:1
  • 1st Layer Line Speed 3.5 fpm
  • Drum Capacity for 5/16 In. Cable 94 ft.
  • Rope Material Wire
  • Control Pendant Cord Length 15 ft.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.