Skip Content

Water/Gas Shutoff Wrench,Steel close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Water/Gas Shutoff Wrench, Steel

Price $21.64 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2GWK3
  • Mfr. Model # 2750
  • UNSPSC # 27111714
  • Catalog Page # 3850
  • Shipping Weight 2.05 lbs.
Country of Origin TaiwanCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemWater/Gas Shutoff Wrench
  • Overall Length (In.)12-15
  • ConstructionSteel
  • FeaturesTurns Off Gas And Water At The Source
  • FunctionRepair On Standard Gas Meter And Water Shutoff Valves
  • Package Quantity1
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
I have a water shut off valve that is on a 2" water line. The standard "home" water valve uses a key that is ~5/8". I need a bigger water shut off wrench that will fit over a valve shut off ~7/8 - 1". Do you have a wrench / key that will fit this bigger water shut off?
1 year, 4 months ago
by
Read all my Q&A
 
Please wait while more information about John4 is loaded.
Additional information about John4 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
The opening in this wrench will fit a ¾” shaft size. You may like item 34A511 and 34A512, as each of them has an opening of .94”.

Thank you for using Grainger Ask and Answer.
1 year, 4 months ago
by
Read all my Q&A
 
Please wait while more information about ChrisO is loaded.
Additional information about ChrisO could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-08-27T20:00:14.964-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2GWK3, prod, sort_default
1 of 1
  • 2015-08-27T20:00:14.966-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2GWK3, prod, sort_default
1 of 1