Skip Content

Plumbers Multi Tool,SS and Alum close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Plumbers Multi Tool, SS and Alum

Price $30.45 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 45W757
  • Mfr. Model # 37519
  • UNSPSC # 27111714
  • Catalog Page # 3850
  • Shipping Weight 0.45 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Plumbers Multi Tool
  • Construction Stainess Steel and Aluminum
  • Features Quick Change Blade that Accomodates Both Utility Knife Blades (included) and Reciprocating Saw Blades. Also Includes Locking Thumb Button
  • Function Multi Purpose Knife for Cutting PVC, Wood, Sheetrock, Copper, Aluminum and Steel
  • Includes Belt Loop Carrying Case, 1 Each Wood/plastic, Drywall and Metal Recipricating Saw Blades and 3 Utility Knife Blades In A Carry Case
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.