Skip Content

Temperature Alarm with Display,Digital close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Temperature Alarm with Display, Digital

Price $196.75 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4LWX6
  • Mfr. Model # TA22
  • UNSPSC # 46171604
  • Catalog Page # 4217
  • Shipping Weight 0.9 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemTemperature Alarm with Display
  • TypeDigital
  • Temp. Range (F)-40 Degrees to 160 Degrees
  • Accuracy+/-2 Degrees F
  • Remote Probe6 Foot
  • Digital ReadoutYes
  • AC AdapterYes
  • AlarmYes
  • Width (In.)3
  • Depth (In.)1.5
  • Height (In.)5
  • IncludesAC Adapter
  • Manufacturers Warranty Length1 Year
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Set it and forget it: Until it alerts you to an unsafe or uncomfortable temperature. The easy-to-read display show current temperature, alarm status, over/under mode indicator, alarm set point, and temperature (°F or °C). Includes adjustable alarm temperature ranges, audible and visual alarm, built-in terminals for remote alarm or telephone dialer connection, and No delay/1-hr. delay switch.

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
1 year ago
by
Read all my Q&A
 
Please wait while more information about Nick42222 is loaded.
Additional information about Nick42222 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Per the supplier, this is a single point or threshold type of temperature alarm. This type of temperature alarm monitors the temperature at the sensor probe tip and when this temperature passes above or below the set point, the unit will execute a preset operation. If you need further assistance, please contact us at 1-800-Grainger. Thank you for using Grainger Ask & Answer.
1 year ago
by
Read all my Q&A
 
Please wait while more information about CorrieE is loaded.
Additional information about CorrieE could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
Reference: Grainger Item # 4LWX6 (Temperature Alarm).
1 year, 9 months ago
by
Read all my Q&A
 
Please wait while more information about Gregor is loaded.
Additional information about Gregor could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
There are buttons that will allow you to adjust the alarm volume on the unit. There are extensions for the thermostat cable available they are part #SW75 for 75 FT and #SW100 for 100 FT. To order these extensions please call 1-800-Grainger. Thank you for using Grainger.com Ask & Answer.
1 year, 9 months ago
by
Read all my Q&A
 
Please wait while more information about AngieO is loaded.
Additional information about AngieO could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-06-01T20:05:43.893-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4LWX6, prod, sort_default
1 of 1
  • 2015-06-01T20:05:43.895-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4LWX6, prod, sort_default
1 of 1