Skip Content

Relay,130-270 V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Relay, 130-270 V

Price $35.40 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: 72201 (Change)

Go

Invalid Zip Code

LITTLE ROCK branch 432

  • Item # 4MG77
  • Mfr. Model # APR-5
  • UNSPSC # 39121515
  • Catalog Page # 4225
  • Shipping Weight 0.29 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemPotential Relay
  • TypeAdjustable
  • Pick UpAdjustable
  • HoldAdjustable
  • Drop OutAdjustable
  • Voltage130-270
  • PhaseSingle
  • HPUp to 5
  • ApplicationFor Use on Residential and Commercial Air Conditioning Units, Heat Pumps and Room Air Conditioners, Provide Additional Starting Torque to all Single Phase 115 thru 288 Volt Units, APR5 Will Open After 1-1.5 Seconds If the Motor Does not Start for Any Reason, Protects Start Winding from Overloading During a Locked Rotor Condition by Removing it form the Circuit
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Supco
Replaces most potential relays with 130 to 270V pickup. Contacts will open after 1 to 1.5 sec. if the motor does not start.
Potential Relays
Used to start 1-phase, capacitor-type motors in air conditioning and refrigeration applications.


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.