Skip Content

Data Logger,Temperature and Humidity close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Data Logger, Temperature and Humidity

SUPCO

Price: $172.25 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4LWX3
  • Mfr. Model # SL300TH
  • UNSPSC # 41112303
  • Catalog Page # 4199
  • Shipping Weight 0.3 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemMiniature Data Logger
  • TypeTemperature and Humidity
  • Temp. Range (F)-40 Degrees to 158 Degrees
  • Relative Humidity Range0 to 99%
  • Accuracy+/-1 Degrees F Temp, +/-2% RH
  • Battery Life6 Years
  • Sample Point Storage21 KB
  • Time Intervals1 sec. to 18 hr.
  • Width (In.)1.5
  • Depth (In.)0.5
  • Height (In.)3
  • Compatible WithWindows 2000, XP, Vista
  • InterfaceUSB
  • IncludesCables, Software, And Lithium Battery
  • Manufacturers Warranty Length1 Year

Compliance and Restrictions

  • Hazardous material - General

Details

Windows®-based temperature/humidity logger includes cables and software. Instantly displays and continually graphs temperature and humidity in real time. Scrolling graph shows trends.

Product content provided by supplier

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.