Skip Content

Data View Logger,Temp and Humidity close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Data View Logger, Temp and Humidity

Price $399.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 1TMR5
  • Mfr. Model # DVTH
  • UNSPSC # 41112303
  • Catalog Page # 848
  • Shipping Weight 1.16 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Data View Logger
  • Type Temperature and Humidity
  • Temp. Range (F) 15 Degrees to 150 Degrees
  • Relative Humidity Range 0 to 90%
  • Dew Point Range +/-5
  • Voltage Range 1.5 V
  • Accuracy +/-1 Degrees F Temp, +/-2% RH From 10 To 90%
  • Battery Life 2 Years
  • Sample Point Storage 43,334 for Temp., 21,672 for Temp., Humidity, and Dew Point
  • Digital Readout Yes
  • Time Intervals 1 sec. to 18 hr.
  • Alarm Yes
  • Width (In.) 4
  • Depth (In.) 3
  • Height (In.) 1.5
  • Interface USB
  • Includes Required Software, USB Cable
  • Manufacturers Warranty Length 1 Year
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions



The Supco® data view logger instantly displays and continually graphs temperature and humidity in real time. Scrolling graph shows trends. Compatible with Windows® 98SE, ME, XP, or above. USB connection. Includes cable and software.

Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.