Skip Content

Alarm With Logger,Temp and Humidity close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Alarm With Logger, Temp and Humidity

Price $399.25 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1TMR6
  • Mfr. Model # THA2
  • UNSPSC # 46171604
  • Catalog Page # 848
  • Shipping Weight 1.42 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemData Logger
  • TypeTemperature and Humidity
  • Temp. Range (F)-40 Degrees to 140 Degrees
  • Relative Humidity Range0 to 90%
  • Dew Point Range+/-5
  • Voltage Range12 to 24 V
  • Accuracy+/-2 Degrees F Temp, +/-2% RH From 10 To 90%
  • Battery Life10 Years
  • Sample Point Storage8150 for Temp., Humidity, and Dew Point
  • Remote ProbeYes
  • Digital ReadoutYes
  • AC AdapterYes
  • Time Intervals1 Second To 30 Minutes
  • Alarm85dB
  • Width (In.)3.75
  • Depth (In.)4.25
  • Height (In.)0.5
  • InterfaceRS-242
  • IncludesRequired Software, Remote Sensor
  • Manufacturers Warranty Length1 Year
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Logs up to 170 days of data. Connects to remote alarm or auto dialer. Audible and visual alarms. Includes PC software and a remote sensor with a range of up to 300 ft.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
1 year, 2 months ago
by
Read all my Q&A
 
Please wait while more information about tp1829 is loaded.
Additional information about tp1829 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the following: The remote probe comes with a 15 foot cable, but can be lengthened to a total of 300 feet.
Thank you for using Grainger Ask and Answer
1 year, 2 months ago
by
Read all my Q&A
 
Please wait while more information about BryanB is loaded.
Additional information about BryanB could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-03-28T19:39:32.668-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1TMR6, prod, sort_default
1 of 1
  • 2015-03-28T19:39:32.669-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1TMR6, prod, sort_default
1 of 1