Skip Content

5 Amp Circuit Breaker, Push Button close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

5 Amp Circuit Breaker, Push Button

Price $19.67 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1DKR5
  • Mfr. Model # POP5
  • UNSPSC # 39121601
  • Catalog Page # 4219
  • Shipping Weight 0.13 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item5 Amp Circuit Breaker
  • Voltage120 or 140V
  • Depth (In.)0.25
  • Height (In.)2
  • Width (In.)1-1/2
  • For Use WithFurnace Control Boards

Compliance and Restrictions

None

Details

Temporary Push-Button Circuit Breakers
Provide temporary fix for control boards. Include 18" wire leads with 1/4" female spade terminals and self-adhesive backing. Not approved for permanent installations.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
How does this part provide protection to a furnace control board?
1 year, 11 months ago
by
Read all my Q&A
 
Please wait while more information about ServiceMan is loaded.
Additional information about ServiceMan could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
This item is a basic circuit breaker that will trip when amperage exceeds 5 amperes.

The POP5 provides a temporary emergency fix for control boards that continue to blow fuses or that are shorted out. Keeps homeowner and or building owner up and running with no inconvenient down time until the original control board can be replaced. Includes quick setting thermal cut out and a Self-adhesive backing for easy temporary installation. Supco recommends to use the Li’L Popper as a “temporary fix” only, until the original control board can be replaced. For installation, 1) Remove blown fuse and plug LI’L Popper into the fuse receptacle on the control board, and 2) Simply push the button to reset the control board.

Thank you for using Grainger Ask & Answer.
1 year, 10 months ago
by
Read all my Q&A
 
Please wait while more information about TPSMRLGD is loaded.
Additional information about TPSMRLGD could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
1 of 1
1 of 1