Skip Content

3 Amp Circuit Breaker, Push Button close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

3 Amp Circuit Breaker, Push Button

Price $20.06 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1DKR4
  • Mfr. Model # POP3
  • UNSPSC # 39121601
  • Catalog Page # 3779
  • Shipping Weight 0.12 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Supco® 3 amp control board circuit breaker provides a temporary emergency fix to control boards that continually blow fuses or short out. Use this temporary fix until control board can be replaced. Includes 18" wire leads with 1/4" female spade terminals and self-adhesive backing. Use with gas-fired equipment, furnaces, roof top units, boilers, unit heaters, water heaters, pool heaters, hot tubs, and fireplaces.
Note: Not approved for permanent installations.

View More

Technical Specs

  • Item 3 Amp Circuit Breaker
  • Height (In.) 2
  • Width (In.) 1-1/2
  • Depth (In.) 0.25
  • For Use With Furnace Control Boards
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
The 3 amp breaker would be on a 20 amp circuit to reduce overloading the circuit (so I guess I only need to be concerned with the 3 amp limitation(?). Thank you!!
Field of Industry:: homeowner
Years purchasing from Grainger:: sorry to say I've never pruchased from Grainger before
3 years, 8 months ago
by
Connecticut
Read all my Q&A
 
Please wait while more information about bikecommuter is loaded.
Additional information about bikecommuter could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Item 1DKR4 is not intended to be a permanent device. To further answer your question though: 3 amps x 120v = 360w. Please call us at 800-323-0620 so we can help you pick out an item that would be more appropriate for a permanent installation.

Thank you for using Grainger Ask and Answer

Disclaimer
The source for the answers given by Grainger in Ask and Answer are based on the information provided with the question, which may not be complete or may not apply to other situations, and based on product literature and informational materials, the content of which is provided by Grainger’s product suppliers. Grainger disclaims liability for any information it provides in Ask and Answer which later may be alleged or determined by a court of law to be inaccurate or incorrect. The answers given by Grainger in Ask and Answer are not intended to replace or supplement any professional, engineering or other consultation services available to its product users. Always read, understand, and follow the product information and instructions provided by the manufacturer.
Gender: Male
Age: 35 to 44
3 years, 8 months ago
by
Read all my Q&A
 
Please wait while more information about MrElectro1 is loaded.
Additional information about MrElectro1 could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2016-02-06 T19:53:03.455-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1DKR4, prod, sort_default
1 of 1
  • 2016-02-06 T19:53:03.457-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1DKR4, prod, sort_default
1 of 1