Skip Content

UniversalBoot Covers Slip Resistant Sole: Yes, Waterproof: Yes, 18" Height close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

UniversalBoot Covers Slip Resistant Sole: Yes, Waterproof: Yes, 18" Height

Price $39.80 / pkg. of 50

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3PKR8
  • Mfr. Model # T180-RG
  • UNSPSC # 46181606
  • Catalog Page # N/A
  • Catalog Group # E1800
  • Shipping Weight 3.75 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemBoot Covers
  • Slip Resistant SoleYes
  • WaterproofYes
  • SizeUniversal
  • Height18"
  • ColorWhite
  • Closure TypeElastic Top
  • MaterialPVC
  • Thickness5.5 mil
  • Seam StyleHeat Sealed
  • Package TypeBulk
  • ResistsChemicals
  • StandardsImpervious to Liquids
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Elastic-top Shoe/Boot covers are impervious to liquids.

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
Has staff answer
 
1 answer

What size boot will this cover fit?

10 months ago
by
Read all my Q&A
 
Please wait while more information about Anthonyt is loaded.
Additional information about Anthonyt could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
This cover will fit boots up to size 10. Thank you for using Grainger.com Ask & Answer.
9 months ago
by
Read all my Q&A
 
Please wait while more information about HollyP is loaded.
Additional information about HollyP could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
Has staff answer
 
1 answer

How many pairs?

I'm assuming that package quantity of 50 means that there are 50 individual covers. I just wanted to double check the number of pairs. (25 or 50)
1 year, 9 months ago
by
Read all my Q&A
 
Please wait while more information about 123ace is loaded.
Additional information about 123ace could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
There are 25 pair per package. If you need further assistance, please contact us at 1-800-Grainger. Thank you for using Grainger Ask & Answer.
1 year, 9 months ago
by
Read all my Q&A
 
Please wait while more information about CorrieE is loaded.
Additional information about CorrieE could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-09-01T19:51:39.089-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3PKR8, prod, sort_default
1 of 1
  • 2015-09-01T19:51:39.091-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3PKR8, prod, sort_default
1 of 1