Skip Content

 
Task Light close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Task Light

Technical Specs

  • Item Task Light 
Type
Please Select
Lamp Type
Please Select
Watts
Please Select
Arm Length
Please Select
Voltage
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • SUNNEX 
Select items to compare View Compare
18 Products
Compare /
Item #
Mfr.
Model #
Type
Lamp Type
Watts
Arm Length
Voltage
Price
Qty
Please use Qty box to add item(s) to cart.
HS-702-20
Gooseneck
Halogen
20
20"
120

$227.25 / each

Enter location to check availability
Catalog Page #  656 

Price $227.25 / each

Technical Specs

  • Item Task Light
  • Type Gooseneck
  • Lamp Type Halogen
  • Watts 20
  • Arm Length 20"
  • Voltage 120
HS-701-20
Gooseneck
Halogen
20
20"
120

$235.00 / each

Enter location to check availability
Catalog Page #  656 

Price $235.00 / each

Technical Specs

  • Item Task Light
  • Type Gooseneck
  • Lamp Type Halogen
  • Watts 20
  • Arm Length 20"
  • Voltage 120
SL9-220B25H
Gooseneck
LED
6
20"
12 to 24

$486.25 / each

Enter location to check availability
Catalog Page #  656 

Price $486.25 / each

Technical Specs

  • Item Task Light
  • Type Gooseneck
  • Lamp Type LED
  • Watts 6
  • Arm Length 20"
  • Voltage 12 to 24
SL9-220W10H
Gooseneck
LED
6
20"
12 to 24

$470.75 / each

Enter location to check availability
Catalog Page #  656 

Price $470.75 / each

Technical Specs

  • Item Task Light
  • Type Gooseneck
  • Lamp Type LED
  • Watts 6
  • Arm Length 20"
  • Voltage 12 to 24
SL9-220W25H
Gooseneck
LED
6
20"
12 to 24

$470.75 / each

Enter location to check availability
Catalog Page #  NA

Price $470.75 / each

Technical Specs

  • Item Task Light
  • Type Gooseneck
  • Lamp Type LED
  • Watts 6
  • Arm Length 20"
  • Voltage 12 to 24
SL9-220B10H
Gooseneck
LED
6
20"
12 to 24

$486.25 / each

Enter location to check availability
Catalog Page #  NA

Price $486.25 / each

Technical Specs

  • Item Task Light
  • Type Gooseneck
  • Lamp Type LED
  • Watts 6
  • Arm Length 20"
  • Voltage 12 to 24
SL9-227B10H
Gooseneck
LED
6
27"
12 to 24

$492.50 / each

Enter location to check availability
Catalog Page #  656 

Price $492.50 / each

Technical Specs

  • Item Task Light
  • Type Gooseneck
  • Lamp Type LED
  • Watts 6
  • Arm Length 27"
  • Voltage 12 to 24
SL9-227B25H
Gooseneck
LED
6
27"
12 to 24

$492.50 / each

Enter location to check availability
Catalog Page #  656 

Price $492.50 / each

Technical Specs

  • Item Task Light
  • Type Gooseneck
  • Lamp Type LED
  • Watts 6
  • Arm Length 27"
  • Voltage 12 to 24
SL9-227W10H
Gooseneck
LED
6
27"
12 to 24

$492.50 / each

Enter location to check availability
Catalog Page #  656 

Price $492.50 / each

Technical Specs

  • Item Task Light
  • Type Gooseneck
  • Lamp Type LED
  • Watts 6
  • Arm Length 27"
  • Voltage 12 to 24
SL9-227W25H
Gooseneck
LED
6
27"
12 to 24

$476.75 / each

Enter location to check availability
Catalog Page #  NA

Price $476.75 / each

Technical Specs

  • Item Task Light
  • Type Gooseneck
  • Lamp Type LED
  • Watts 6
  • Arm Length 27"
  • Voltage 12 to 24
HF2140-00
Pivoting Head
Halogen
50
8.5"
12

$191.00 / each

Enter location to check availability
Catalog Page #  NA

Price $191.00 / each

Technical Specs

  • Item Task Light
  • Type Pivoting Head
  • Lamp Type Halogen
  • Watts 50
  • Arm Length 8.5"
  • Voltage 12
HF2141-00
Pivoting Head
Halogen
50
8.5"
12

$239.75 / each

Enter location to check availability
Catalog Page #  NA

Price $239.75 / each

Technical Specs

  • Item Task Light
  • Type Pivoting Head
  • Lamp Type Halogen
  • Watts 50
  • Arm Length 8.5"
  • Voltage 12
HF2140-0024V
Pivoting Head
Halogen
50
8.5"
24

$191.00 / each

Enter location to check availability
Catalog Page #  NA

Price $191.00 / each

Technical Specs

  • Item Task Light
  • Type Pivoting Head
  • Lamp Type Halogen
  • Watts 50
  • Arm Length 8.5"
  • Voltage 24
HF2141-0024V
Pivoting Head
Halogen
50
8.5"
24

$244.50 / each

Enter location to check availability
Catalog Page #  NA

Price $244.50 / each

Technical Specs

  • Item Task Light
  • Type Pivoting Head
  • Lamp Type Halogen
  • Watts 50
  • Arm Length 8.5"
  • Voltage 24
SL9-200B10H
Spot
LED
6
12 to 24

$427.75 / each

Enter location to check availability
Catalog Page #  656 

Price $427.75 / each

Technical Specs

  • Item Task Light
  • Type Spot
  • Lamp Type LED
  • Watts 6
  • Voltage 12 to 24
SL9-200B25H
Spot
LED
6
12 to 24

$427.75 / each

Enter location to check availability
Catalog Page #  NA

Price $427.75 / each

Technical Specs

  • Item Task Light
  • Type Spot
  • Lamp Type LED
  • Watts 6
  • Voltage 12 to 24
SL9-200W25H
Spot
LED
6
12 to 24

$427.75 / each

Enter location to check availability
Catalog Page #  NA

Price $427.75 / each

Technical Specs

  • Item Task Light
  • Type Spot
  • Lamp Type LED
  • Watts 6
  • Voltage 12 to 24
SL9-200W10H
Spot
LED
6
12 to 24

$427.75 / each

Enter location to check availability
Catalog Page #  656 

Price $427.75 / each

Technical Specs

  • Item Task Light
  • Type Spot
  • Lamp Type LED
  • Watts 6
  • Voltage 12 to 24
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More