Skip Content

Medical Light,Medical,Halogen,20,120 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Medical Light, Medical, Halogen, 20,120

Price $810.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 5NKF0
  • Mfr. Model # HM2006-38EXT
  • UNSPSC # 42182601
  • Catalog Page # N/A
  • Shipping Weight 23.74 lbs.
Country of Origin Not Available Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Medical Light
  • Type Medical
  • Lamp Type Halogen
  • Watts 20
  • Voltage 120
  • Color Temp. 4000K
  • Initial Lumens 260
  • Color White
  • Adjustable Mobile Stand Raises From 27 to 80" Via One Hand Control For Quick Height Adjustment
  • Lens Clear
  • Arm Length 42-1/2"
  • Overall Reach 57"
  • Cord Length 10 ft.
  • Switch Rocker
  • Includes Hospital Grade Plug In Transformer
  • Beam Angle 10 Degrees
  • Construction Metal
  • Cord Type Plug In
  • Lamp Included Yes
  • Mounting Type Mobile
  • Special Features 3.5 Inch Diameter Spot Patter at 20"
  • Standards ETL
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.


Medical Examination Lights
Solo Spot™
Mobile stand has 1-handed height adjustment, from 27 to 80". Includes hospital-grade plug-in transformer.

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.