Skip Content

MRI Surgical Exam Light,Halogen,Mobile close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

MRI Surgical Exam Light, Halogen, Mobile

Price $6,154.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 5ERZ9
  • Mfr. Model # CS2050M-MRI
  • UNSPSC # 42182601
  • Catalog Page # N/A
  • Shipping Weight 72.0 lbs.
Country of Origin Not Available Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item MRI Minor Surgical Exam Light
  • Type Maneuverable and Compact
  • Lamp Type Halogen
  • Watts 105
  • Voltage 120
  • Color Temp. 4100K
  • Color White
  • Adjustable Flexibile With Extensive Reach and Range Of Motion
  • Lens Clear
  • Arm Length 28"
  • Overall Reach 28"
  • Cord Length 30 ft.
  • Switch Rocker
  • Suggested Lamp Item No. 18560
  • Includes Mobile Base
  • Beam Angle 10 Degrees
  • Construction Metal/Poly
  • Cord Type Plug In
  • Lamp Included Yes
  • Mounting Type Mobile
  • Standards UL
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.


Minor Surgical and Examination Lights
MRI-Compatible Celestial Star
Lights are made from a combination of nonmagnetic materials; specifically designed for use in MRI facilities, including imaging centers, radiology departments, and CAT/PET scan labs. Drift-free balance allows virtually unlimited positioning—rotates 520° from horizontal and 359° from vertical; lamp head rotates 720°.
Certified for MRI compatibility, tested to 3 Tesla, nonferrous, and nonmagnetic.

Alternate Products

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.