Skip Content

Photovoltaic Wire, 1000 ft., 10 AWG, Black, Bare Compressed Copper, Max. Voltage 600 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Photovoltaic Wire, 1000 ft., 10 AWG, Black, Bare Compressed Copper, Max. Voltage 600

Price $601.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 26X665
  • Mfr. Model # 12431.711100.07
  • UNSPSC # 60104701
  • Catalog Page # N/A
  • Shipping Weight 59.65 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Solar Cable has 600V for interconnection wiring of grounded and ungrounded photovoltaic (PV) power systems. This single conductor features stable electrical properties over a broad temperature range.

View More

Technical Specs

  • Item Photovoltaic Wire
  • Color Black
  • Cable Type Bare Compressed Copper
  • Max. Voltage 600
  • Phase 1
  • Length 1000 ft.
  • Temp. Range -40 Degrees to 194 Degrees F
  • Stranded / Solid Stranded
  • Stranding 7/0.0385"
  • Conductor Size 10 AWG
  • Nominal Outside Dia. 0.238"
  • Jacket Material Flame-Retardant Cross-Linked Polyethylene (XLPE)
  • Description/Special Features Rated Wet/Dry, Rated for Direct Burial, Deformation-Resistant at High Temps, Moisture/Oil/Chemical/UV Resistant, Meets Cold Bend Test at -40 Degrees F
  • Standards UL 4703 Type PV, UL File # E323451; National Electrical Code (NEC); ICEA S-95-658/NEMA WC70; UL 44 Type RHH or RHW-2, UL File # E90494; UL 854 Type USE-2, UL File # E90499; CSA C22.2 No. 271 RPVU90, Flame Test Compliances UL 1581 VW, Other CompliancesEPA 40 CFR, Part 261 for leachable lead content per TCLP,OSHA Acceptable
  • Green Environmental Attribute Product is Solely or Partially Powered by Solar Energy
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.